Dowel Pin, 5/32 In, Pk25
Mfr # D18-750
Zoro # G2950841
product price: $13.39
/pk 25, $0.54/eaKey Features
Pin Item
Dowel Pin
System of Measurement
Inch
Dowel Pin Type
Standard Dowel
Dowel Pin Style
Hardened Ground
Basic Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D18-750
Zoro #
G2950841
UPC #
-
Country of Origin
United States
Dimensions
Nominal Diameter
5/32 in
Fastener Length
3/4 in
Pin Dia.
0.1563 to 0.1565 in
Length Tolerance
+/-0.01 in
Overall Length
3/4"
Dia.
0.1563 to 0.1565"
Shank Length
5/8 in
Shank Length Tolerance
+/-0.010 in
Pin Diameter
5/32 in
Description
Dowel Pin,SS,5/32 in dia,5/8 in L,PK25, Pin Type Standard, Material Stainless Steel, Material Grade/Class 416, Finish Plain, Pin Diameter 5/32 in, Shank Length Tolerance +/-0.010 in, Rockwell Hardness C36, Product Type Dowel Pin, Shank Length 5/8 in, System of Measurement Inch, Nominal Diameter 5/32 in, Manufacturer Location Made in USA*, Double Shear Strength 2,800 lb, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.