Dowel Pin, 5/8 In Dia
Mfr # Z1232
Zoro # G3279561
product price: $4.45
/eaKey Features
Pin Item
Dowel Pin
System of Measurement
Inch
Dowel Pin Type
Flat Vent Pull Out
Dowel Pin Style
Hardened Ground
Basic Material
Hardened Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Z1232
Zoro #
G3279561
UPC #
-
Country of Origin
United States
Dimensions
Nominal Diameter
5/8 in
Fastener Length
1 1/2 in
Dia.
0.6251 to 0.6253"
Thread Size
5/16"-18
Overall Length
1-1/2"
Pin Dia.
0.6251 to 0.6253 in
Shank Length
1 1/2 in
Pin Diameter
5/8 in
Outside Diameter Tolerance
+0.0001/+0.0003 in
Description
Dowel Pin,Steel,5/8 in dia,1.5 in L, Pin Type Flat Vent Pull Out, Material Steel, Material Grade/Class Ungraded, Finish Plain, Pin Diameter 5/8 in, Outside Diameter Tolerance +0.0001/+0.0003 in, Thread Size 5/16 In.-18, Rockwell Hardness C58, Product Type Dowel Pin, Shank Length 1 1/2 in, System of Measurement Inch, Nominal Diameter 5/8 in, Standards ASME B18.8.2, Manufacturer Location Made in USA*, Dimensional Standards ASME B18.8.2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.