Zoro Homepage
This item is Discontinued.
Zoro Select Dowel Pin, 70mm L, Steel, Plain, PK250 L39090.100.0070

Dowel Pin, 70mm L, Steel, Plain, PK250 (Discontinued)

  • Mfr # L39090.100.0070
  • Zoro # G2094920
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L39090.100.0070
Zoro #
G2094920
UPC #
-
Country of Origin
Multiple

Dimensions

Nominal Diameter
10 mm
Fastener Length
70 mm
Thread Size
M6
Dia. Tolerance
M6
Pin Dia.
10.0 mm
Shank Length
70 mm
Pin Diameter
10 mm

Details

Pin Item
Dowel Pin
System of Measurement
Metric
Basic Material
Steel
Fastener Finish
Plain
Rockwell Hardness
C60
Item
Dowel Pin
Material
Steel
Finish
Plain
Material Grade/Class
Ungraded
Manufacturer Location
Globally Sourced
Product Type
Dowel Pin
Pack Size
Bulk Pack

Description

Dowel Pin, Material Steel, Material Grade/Class Ungraded, Finish Plain, Pin Diameter 10 mm, Rockwell Hardness C60, Product Type Dowel Pin, Shank Length 70 mm, System of Measurement Metric, Nominal Diameter 10 mm, Pack Size Bulk Pack, Manufacturer Location Globally Sourced, Package Quantity 250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.