Zoro Homepage

Dowel Pin, Alloy Stl, 1/2x2 L, PK20

  • Mfr # 50R200DPSO

  • Zoro # G1840011


product price: $42.79
/pk 20, $2.14/ea

Key Features

Pin Item
Dowel Pin
Pin Type
Standard
Dowel Pin Type
Standard Dowel
System of Measurement
Inch
Pin Diameter
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50R200DPSO
Zoro #
G1840011
UPC #
848790057572
Country of Origin
United States

Dimensions

Pin Diameter
1/2 in
Nominal Diameter
1/2 in
Shank Length
2 in
Fastener Length
2 in
Overall Length
2"
Dia.
.5002"
Dia. Tolerance
+/-0.0001 in
Length Tolerance
+/-0.010 in
Pin Dia.
0.5 in
Outside Diameter Tolerance
+/-0.0001 in
Shank Length Tolerance
+/-0.010 in

Description

Dowel Pin,Steel,1/2 in dia,2 in L,PK20, Pin Type Press Fit, Material Steel, Material Grade/Class Ungraded, Finish Plain, Pin Diameter 1/2 in, Shank Length Tolerance +/-0.010 in, Outside Diameter Tolerance +/-0.0001 in, Rockwell Hardness C50-58, Single Shear Strength 150,000 lb, Product Type Dowel Pin, Shank Length 2 in, System of Measurement Inch, Nominal Diameter 1/2 in, Standards ASME B18.8.2, Manufacturer Location Made in USA*, Double Shear Strength 58,900 lb, Package Quantity 20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.