Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dowel Pin, Alloy Stl, 1/4x2 L, PK100

  • Mfr # 25R200DPSO

  • Zoro # G3475762


product price: $86.79
/pk 100, $0.87/ea
Free Shipping & Returns

Key Features

Pin Item
Dowel Pin
Pin Type
Standard
System of Measurement
Inch
Dowel Pin Type
Standard Dowel
Pin Diameter
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25R200DPSO
Zoro #
G3475762
UPC #
848790057565
Country of Origin
United States

Dimensions

Pin Diameter
1/4 in
Nominal Diameter
1/4 in
Shank Length
2 in
Fastener Length
2 in
Dia.
.2502"
Pin Dia.
0.25 in
Dia. Tolerance
+/-0.0001 in
Overall Length
2"
Length Tolerance
+/-0.010 in
Outside Diameter Tolerance
+/-0.0001 in
Shank Length Tolerance
+/-0.010 in

Details

Item
Dowel Pin
Pin Item
Dowel Pin
Pin Type
Standard
System of Measurement
Inch
Dowel Pin Type
Standard Dowel
Basic Material
Alloy Steel
Material
Alloy Steel
Fastener Finish
Black Oxide
Rockwell Hardness
C50-58
Finish
Black Oxide
Meets
AMSE B18.8.2
Single Shear Strength (Lbs.)
7,360 lb
Type
Standard
Double Shear Strength (Lbs.)
14,720 lb
Standards
ASME B18.8.2
Single Shear Strength (PSI)
150,000 psi
Manufacturer Location
Made in USA*
Double Shear Strength
14,720 lb
Material Grade/Class
Ungraded
Single Shear Strength
150,000 lb
Product Type
Dowel Pin

Description

Dowel Pin,Steel,1/4 in dia,2 in L,PK100, Pin Type Press Fit, Material Steel, Material Grade/Class Ungraded, Finish Plain, Pin Diameter 1/4 in, Shank Length Tolerance +/-0.010 in, Outside Diameter Tolerance +/-0.0001 in, Rockwell Hardness C50-58, Single Shear Strength 150,000 lb, Product Type Dowel Pin, Shank Length 2 in, System of Measurement Inch, Nominal Diameter 1/4 in, Standards ASME B18.8.2, Manufacturer Location Made in USA*, Double Shear Strength 14,720 lb, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.