Zoro Homepage

Dowel Pin, Alloy Stl, 1/4x3/4L, Pk100

  • Mfr # U39080.025.0075

  • Zoro # G2871425


product price: $44.19
/pk 100, $0.44/ea

Key Features

Pin Item
Dowel Pin
Pin Type
Standard
System of Measurement
Inch
Dowel Pin Type
Standard Dowel
Pin Diameter
0.2501 to 0.2503 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U39080.025.0075
Zoro #
G2871425
UPC #
-
Country of Origin
Multiple

Dimensions

Pin Diameter
0.2501 to 0.2503 in
Nominal Diameter
1/4 in
Shank Length
3/4 in
Fastener Length
3/4 in
Pin Dia.
0.2501 to 0.2503 in
Length Tolerance
+/-0.012 in
Dia.
0.2501 to 0.2503"
Overall Length
3/4"
Shank Length Tolerance
+/-0.012 in

Description

Dowel Pin,,0.25in dia,0.75in L,PK100, Pin Type Standard, Material Steel, Material Grade/Class Ungraded, Finish Plain, Pin Diameter 1/4 in, Shank Length Tolerance +/-0.012 in, Rockwell Hardness C50, Single Shear Strength 6,400 lb, Product Type Dowel Pin, Shank Length 3/4 in, System of Measurement Inch, Nominal Diameter 1/4 in, Standards ASME B18.8.2, Pack Size Small Pack, Manufacturer Location Globally Sourced, Double Shear Strength 12,800 lb, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.