Zoro Homepage

Dowel Pin, Alloy Stl, 1/8x3/8 L, PK100

  • Mfr # 12R37DPSO

  • Zoro # G0406883


product price: $42.59
/pk 100, $0.43/ea

Key Features

Pin Item
Dowel Pin
Pin Type
Standard
System of Measurement
Inch
Dowel Pin Type
Standard Dowel
Pin Diameter
0.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12R37DPSO
Zoro #
G0406883
UPC #
848790057428
Country of Origin
United States

Dimensions

Pin Diameter
0.125 in
Nominal Diameter
1/8 in
Shank Length
3/8 in
Fastener Length
3/8 in
Dia. Tolerance
+/-0.0001 in
Pin Dia.
0.125 in
Dia.
.1252"
Overall Length
3/8"
Length Tolerance
+/-0.010 in
Outside Diameter Tolerance
+/-0.0001 in
Shank Length Tolerance
+/-0.010 in

Description

Dowel Pin,Steel,1/8in dia,3/8in L,PK100, Pin Type Press Fit, Material Steel, Material Grade/Class Ungraded, Finish Plain, Pin Diameter 1/8 in, Shank Length Tolerance +/-0.010 in, Outside Diameter Tolerance +/-0.0001 in, Rockwell Hardness C50-58, Single Shear Strength 150,000 lb, Product Type Dowel Pin, Shank Length 3/8 in, System of Measurement Inch, Nominal Diameter 1/8 in, Standards ASME B18.8.2, Manufacturer Location Made in USA*, Double Shear Strength 3,680 lb, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.