Zoro Homepage

Dowel Pin, Alloy Stl, 3/4x3 1/2 L

  • Mfr # U39080.075.0350

  • Zoro # G2786174


product price: $4.15
/ea

Key Features

Pin Item
Dowel Pin
Pin Type
Standard
System of Measurement
Inch
Dowel Pin Type
Standard Dowel
Pin Diameter
0.7501 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U39080.075.0350
Zoro #
G2786174
UPC #
-
Country of Origin
Multiple

Dimensions

Pin Diameter
0.7501 in
Nominal Diameter
3/4 in
Shank Length
3-1/2 in
Fastener Length
3 1/2 in
Dia.
0.7501 to 0.7501"
Overall Length
3-1/2"
Pin Dia.
0.7501 to 0.7501 in
Length Tolerance
+/-0.012 in
Shank Length Tolerance
+/-0.012 in

Details

Item
Dowel Pin
Pin Item
Dowel Pin
Pin Type
Standard
System of Measurement
Inch
Dowel Pin Type
Standard Dowel
Basic Material
Alloy Steel
Fastener Finish
Plain
Material
Alloy Steel
Rockwell Hardness
C50
Finish
Plain
Single Shear Strength (Lbs.)
57,000 lb
Double Shear Strength (Lbs.)
114,000 lb
Type
Standard
Standards
ASME B18.8.2
Dimensional Standards
ASME B18.8.2
Double Shear Strength
114,000 lb
Material Grade/Class
Ungraded
Manufacturer Location
Globally Sourced
Pack Size
Small Pack
Product Type
Dowel Pin
Single Shear Strength
57,000 lb

Description

Dowel Pin,Steel,3/4 in dia,3 1/2 in L, Pin Type Standard, Material Steel, Material Grade/Class Ungraded, Finish Plain, Pin Diameter 3/4 in, Shank Length Tolerance +/-0.012 in, Rockwell Hardness C50, Single Shear Strength 57,000 lb, Product Type Dowel Pin, Shank Length 3 1/2 in, System of Measurement Inch, Nominal Diameter 3/4 in, Standards ASME B18.8.2, Pack Size Small Pack, Manufacturer Location Globally Sourced, Dimensional Standards ASME B18.8.2, Double Shear Strength 114,000 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.