Zoro Homepage

Dowel Pin, Alloy Stl, 5/16x1 1/4 L, PK100

  • Mfr # 31R125DPSO

  • Zoro # G0682096


product price: $71.39
/pk 100, $0.71/ea

Key Features

Pin Item
Dowel Pin
Pin Type
Standard
Dowel Pin Type
Standard Dowel
System of Measurement
Inch
Pin Diameter
0.312 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31R125DPSO
Zoro #
G0682096
UPC #
848790057589
Country of Origin
United States

Dimensions

Pin Diameter
0.312 in
Nominal Diameter
5/16 in
Shank Length
1-1/4 in
Fastener Length
1 1/4 in
Dia.
.3127"
Length Tolerance
+/-0.010 in
Dia. Tolerance
+/-0.0001 in
Pin Dia.
0.312 in
Overall Length
1-1/4"
Outside Diameter Tolerance
+/-0.0001 in
Shank Length Tolerance
+/-0.010 in

Details

Item
Dowel Pin
Pin Item
Dowel Pin
Pin Type
Standard
Dowel Pin Type
Standard Dowel
System of Measurement
Inch
Basic Material
Alloy Steel
Material
Alloy Steel
Fastener Finish
Black Oxide
Rockwell Hardness
C50-58
Finish
Black Oxide
Double Shear Strength (Lbs.)
23,000 lb
Single Shear Strength (PSI)
150,000 psi
Single Shear Strength (Lbs.)
11,500 lb
Standards
ASME B18.8.2
Type
Standard
Meets
AMSE B18.8.2
Product Type
Dowel Pin
Manufacturer Location
Made in USA*
Double Shear Strength
23,000 lb
Material Grade/Class
Ungraded
Single Shear Strength
150,000 lb

Description

Dowel Pin,,5/16in dia,1.25in L,PK100, Pin Type Press Fit, Material Steel, Material Grade/Class Ungraded, Finish Plain, Pin Diameter 5/16 in, Shank Length Tolerance +/-0.010 in, Outside Diameter Tolerance +/-0.0001 in, Rockwell Hardness C50-58, Single Shear Strength 150,000 lb, Product Type Dowel Pin, Shank Length 1 1/4 in, System of Measurement Inch, Nominal Diameter 5/16 in, Standards ASME B18.8.2, Manufacturer Location Made in USA*, Double Shear Strength 23,000 lb, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.