Zoro Homepage

Dowel Pin, Alloy Stl, 5/16x5/8L, Pk50

  • Mfr # U39080.031.0062

  • Zoro # G2649227


product price: $19.65
/pk 50, $0.39/ea

Key Features

Pin Item
Dowel Pin
Pin Type
Standard
System of Measurement
Inch
Dowel Pin Type
Standard Dowel
Pin Diameter
0.3126 to 0.3128 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U39080.031.0062
Zoro #
G2649227
UPC #
-
Country of Origin
Multiple

Dimensions

Pin Diameter
0.3126 to 0.3128 in
Nominal Diameter
5/16 in
Shank Length
5/8 in
Fastener Length
5/8 in
Length Tolerance
+/-0.012 in
Pin Dia.
0.3126 to 0.3128 in
Overall Length
5/8"
Dia.
0.3126 to 0.3128"
Shank Length Tolerance
+/-0.012 in

Details

Item
Dowel Pin
Pin Item
Dowel Pin
Pin Type
Standard
System of Measurement
Inch
Dowel Pin Type
Standard Dowel
Basic Material
Alloy Steel
Material
Alloy Steel
Fastener Finish
Plain
Rockwell Hardness
C50
Finish
Plain
Type
Standard
Double Shear Strength (Lbs.)
20,000 lb
Single Shear Strength (Lbs.)
10,000 lb
Standards
ASME B18.8.2
Pack Size
Small Pack
Material Grade/Class
Ungraded
Manufacturer Location
Globally Sourced
Single Shear Strength
10,000 lb
Product Type
Dowel Pin
Double Shear Strength
20,000 lb

Description

Dowel Pin,,5/16in dia,0.625in L,PK50, Pin Type Standard, Material Steel, Material Grade/Class Ungraded, Finish Plain, Pin Diameter 5/16 in, Shank Length Tolerance +/-0.012 in, Rockwell Hardness C50, Single Shear Strength 10,000 lb, Product Type Dowel Pin, Shank Length 5/8 in, System of Measurement Inch, Nominal Diameter 5/16 in, Standards ASME B18.8.2, Pack Size Small Pack, Manufacturer Location Globally Sourced, Double Shear Strength 20,000 lb, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.