Zoro Homepage

Dowel Pin, Alloy Stl, 7/8x2 1/2 L, PK10

  • Mfr # 87R250DPSO

  • Zoro # G2536177


product price: $207.99
/pk 10, $20.80/ea
Free Shipping & Returns

Key Features

Pin Item
Dowel Pin
Pin Type
Standard
System of Measurement
Inch
Dowel Pin Type
Standard Dowel
Pin Diameter
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87R250DPSO
Zoro #
G2536177
UPC #
848790057695
Country of Origin
United States

Dimensions

Pin Diameter
7/8 in
Nominal Diameter
7/8 in
Shank Length
2-1/2 in
Fastener Length
2 1/2 in
Pin Dia.
0.875 in
Length Tolerance
+/-0.010 in
Overall Length
2-1/2"
Dia. Tolerance
+/-0.0001 in
Dia.
.8752"
Shank Length Tolerance
+/-0.010 in
Outside Diameter Tolerance
+/-0.0001 in

Description

Dowel Pin,Steel,7/8in dia,2 1/2in L,PK10, Pin Type Press Fit, Material Steel, Material Grade/Class Ungraded, Finish Plain, Pin Diameter 7/8 in, Shank Length Tolerance +/-0.010 in, Outside Diameter Tolerance +/-0.0001 in, Rockwell Hardness C50-58, Single Shear Strength 150,000 lb, Product Type Dowel Pin, Shank Length 2 1/2 in, System of Measurement Inch, Nominal Diameter 7/8 in, Standards ASME B18.8.2, Manufacturer Location Made in USA*, Double Shear Strength 180,400 lb, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.