Dowel Pin, Harden Stl, M20x90mm, PK5
Mfr # DP5020090-005P1
Zoro # G2581835
product price: $48.99
/pk 5, $9.80/eaKey Features
Pin Item
Dowel Pin
Pin Type
Standard
Pin Style
Hardened Ground
System of Measurement
Metric
Dowel Pin Type
Standard Dowel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DP5020090-005P1
Zoro #
G2581835
UPC #
-
Country of Origin
India
Dimensions
Pin Diameter
20 mm
Nominal Diameter
20 mm
Shank Length
90 mm
Fastener Length
90 mm
Pin Dia.
20.008 to 20.021 mm
Overall Length
90mm
Dia.
20.008 to 20.021mm
Length Tolerance
+/-0.75 mm
Outside Diameter Tolerance
+0.008/+0.021 mm
Shank Length Tolerance
+/-0.750 mm
Description
Dowel Pin,,20.021mm dia,90mm L,PK5, Pin Type Press Fit, Material Steel, Material Grade/Class Ungraded, Finish Plain, Pin Diameter 20.021 mm, Shank Length Tolerance +/-0.750 mm, Outside Diameter Tolerance +0.008/+0.021 mm, Thread Size Not Applicable, Rockwell Hardness C52-62, Single Shear Strength 74,191 lb, Product Type Dowel Pin, Shank Length 90 mm, System of Measurement Metric, Nominal Diameter 20 mm, Standards DIN 6325 m6, Dimensional Standards DIN 6325, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.