Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dowel Pin, Harden Stl, M4x40mm, PK50

  • Mfr # DP5004040-050P1

  • Zoro # G3003734


product price: $15.69
/pk 50, $0.31/ea

Key Features

Pin Item
Dowel Pin
Pin Type
Standard
Pin Style
Hardened Ground
Dowel Pin Type
Standard Dowel
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DP5004040-050P1
Zoro #
G3003734
UPC #
-
Country of Origin
India

Dimensions

Pin Diameter
4 mm
Nominal Diameter
4 mm
Shank Length
40 mm
Fastener Length
40 mm
Pin Dia.
4.004 to 4.012 mm
Overall Length
40mm
Length Tolerance
+/-0.50 mm
Dia.
4.004 to 4.012mm
Outside Diameter Tolerance
+0.004/+0.012 mm
Shank Length Tolerance
+/-0.500 mm

Details

Item
Dowel Pin
Pin Item
Dowel Pin
Pin Type
Standard
Pin Style
Hardened Ground
Dowel Pin Type
Standard Dowel
System of Measurement
Metric
Dowel Pin Style
Hardened Ground
Basic Material
Hardened Steel
Material Grade
Low Carbon
Material
Hardened Steel
Fastener Finish
Plain
Rockwell Hardness
C52-62
Material Grade/Class
Ungraded
Finish
Plain
Meets
DIN 6325 / ISO 8734A m6
Type
Standard
Single Shear Strength (Lbs.)
2,970 lb
Standards
DIN 6325 m6
Dimensional Standards
DIN 6325
Single Shear Strength
2,968 lb
Product Type
Dowel Pin

Description

Dowel Pin,,4.012mm dia,40mm L,PK50, Pin Type Press Fit, Material Steel, Material Grade/Class Ungraded, Finish Plain, Pin Diameter 4.012 mm, Shank Length Tolerance +/-0.500 mm, Outside Diameter Tolerance +0.004/+0.012 mm, Thread Size Not Applicable, Rockwell Hardness C52-62, Single Shear Strength 2,968 lb, Product Type Dowel Pin, Shank Length 40 mm, System of Measurement Metric, Nominal Diameter 4 mm, Standards DIN 6325 m6, Dimensional Standards DIN 6325, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.