Zoro Homepage

Dowel Pin, Plain, 10mm Dia. x 80mm L., PK25

  • Mfr # M39080.100.0080

  • Zoro # G1723047


product price: $43.49
/pk 25, $1.74/ea

Key Features

Pin Item
Dowel Pin
Pin Type
Standard
System of Measurement
Metric
Dowel Pin Type
Standard Dowel
Pin Diameter
10 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M39080.100.0080
Zoro #
G1723047
UPC #
-
Country of Origin
Multiple

Dimensions

Pin Diameter
10 mm
Nominal Diameter
10 mm
Shank Length
80 mm
Fastener Length
80 mm
Length Tolerance
+/-0.37 mm
Pin Dia.
10.0 mm
Shank Length Tolerance
+/-0.370 mm

Details

Item
Dowel Pin
Pin Item
Dowel Pin
Pin Type
Standard
System of Measurement
Metric
Dowel Pin Type
Standard Dowel
Basic Material
Steel
Fastener Finish
Plain
Material
Steel
Rockwell Hardness
C58 to C62
Finish
Plain
Pack Size
Small Pack
Material Grade/Class
Ungraded
Product Type
Dowel Pin

Description

Dowel Pin,Steel,10mm dia,80mm L,PK25, Pin Type Press Fit, Material Steel, Material Grade/Class Ungraded, Finish Plain, Pin Diameter 10 mm, Shank Length Tolerance +/-0.370 mm, Rockwell Hardness C58 to C62, Product Type Dowel Pin, Shank Length 80 mm, System of Measurement Metric, Nominal Diameter 10 mm, Pack Size Small Pack, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.