Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dowel Pin Reamer, 0.1855 In., 6 Flute, HSS

  • Mfr # 13H697

  • Zoro # G3894046


product price: $6.39
/ea
Sold in multiples of 2 for $12.78

Key Features

Size - Decimal
0.1855 in - 0.1855
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Dowel Pin
Flute Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13H697
Zoro #
G3894046
UPC #
190735388150
Country of Origin
India

Dimensions

Size - Decimal
0.1855 in - 0.1855
Flute Length
1 1/8 in
Size
0.1855"
Reamer Size
11/64 in
Size- Decimal
0.1855" (0.1855)
Overall Length
4 1/2 in
Shank Dia.
11/64 in
Shank Size
0.1855"
Dimension Type
Dowel Pin

Details

Item
Chucking Reamer
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Dowel Pin
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Chamfer Angle
45 Degrees
Spiral Direction
Neutral
Chamfer
45 Degrees
Decimal Equivalent
0.1855
Number of Flutes
6
Reamer Application
Through Hole
Shank Type
Straight
Coolant Through
No
Material
High Speed Steel
Cutting Direction
Right Hand
Secondary Material Application
Steel
Primary Material Application
Steel
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
P

Description

Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Decimal Inch, 11/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.