Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dowel Pin Reamer, 0.2495 In., 6 Flute, HSS

  • Mfr # 13H701

  • Zoro # G4202791


product price: $8.49
/ea

Key Features

Size - Decimal
0.2495 in - 0.2495
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Dowel Pin
Flute Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13H701
Zoro #
G4202791
UPC #
190735388181
Country of Origin
India

Dimensions

Size - Decimal
0.2495 in - 0.2495
Flute Length
1 1/2 in
Size- Decimal
0.2495" (0.2495)
Shank Dia.
15/64 in
Size
0.2495"
Shank Size
0.2495"
Reamer Size
15/64 in
Dimension Type
Dowel Pin
Overall Length
6 in

Details

Item
Chucking Reamer
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Dowel Pin
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Cutting Direction
Right Hand
Spiral Direction
Neutral
Coolant Through
No
Chamfer
45 Degrees
Shank Type
Straight
Decimal Equivalent
0.2495
Reamer Application
Through Hole
Number of Flutes
6
Material
High Speed Steel
Chamfer Angle
45 Degrees
Secondary Material Application
Steel
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
P
Primary Material Application
Steel

Description

Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Decimal Inch, 15/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.