Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dowel Pin Reamer, 0.3730 In., 6 Flute, HSS

  • Mfr # 13H704

  • Zoro # G4181983


product price: $13.15
/ea

Key Features

Size - Decimal
0.3730 in - 0.3730
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Dowel Pin
Flute Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13H704
Zoro #
G4181983
UPC #
190735388211
Country of Origin
India

Dimensions

Size - Decimal
0.3730 in - 0.3730
Flute Length
1 3/4 in
Reamer Size
23/64 in
Size
0.3730"
Size- Decimal
0.3730" (0.3730)
Shank Dia.
23/64 in
Overall Length
7 in
Dimension Type
Dowel Pin
Shank Size
0.3730"

Details

Item
Chucking Reamer
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Dowel Pin
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Cutting Direction
Right Hand
Shank Type
Straight
Number of Flutes
6
Decimal Equivalent
0.3730
Chamfer
45 Degrees
Spiral Direction
Neutral
Chamfer Angle
45 Degrees
Reamer Application
Through Hole
Material
High Speed Steel
Coolant Through
No
Primary Material Application
Steel
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
P
Secondary Material Application
Steel

Description

Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Decimal Inch, 23/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.