Dowel Pin, SS, 1/16 Dx3/4 In L, PK25
Mfr # MS16555-608
Zoro # G2977816
product price: $10.49
/pk 25, $0.42/eaKey Features
Pin Item
Dowel Pin
Pin Type
Standard
Pin Style
Hardened Ground
Dowel Pin Type
Mil Spec Oversized
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MS16555-608
Zoro #
G2977816
UPC #
-
Country of Origin
United States
Dimensions
Pin Diameter
0.0626 in
Nominal Diameter
1/16 in
Shank Length
3/4 in
Fastener Length
3/4 in
Length Tolerance
+/-0.010 in
Overall Length
3/4"
Pin Dia.
0.0626 to 0.0628 in
Dia.
0.0626 to 0.0628"
Shank Length Tolerance
+/-0.010 in
Description
Dowel Pin,SS,1/16 in dia,0.75 in L,PK25, Pin Type Mil Spec Oversized, Material Stainless Steel, Material Grade/Class 416, Finish Plain, Pin Diameter 1/16 in, Shank Length Tolerance +/-0.010 in, Thread Size -, Rockwell Hardness C36-42, Product Type Dowel Pin, Shank Length 3/4 in, System of Measurement Inch, Nominal Diameter 1/16 in, Pack Size Small Pack, Manufacturer Location Made in USA*, End Type Chamfered, Double Shear Strength 610 lb, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.