Dowel Pin, SS, 3/32 Dx1/2 In L, PK25
Mfr # MS16555-620
Zoro # G1646066
product price: $10.29
/pk 25, $0.41/eaKey Features
Pin Item
Dowel Pin
Pin Type
Standard
Pin Style
Hardened Ground
System of Measurement
Inch
Dowel Pin Type
Mil Spec Oversized
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MS16555-620
Zoro #
G1646066
UPC #
-
Country of Origin
United States
Dimensions
Pin Diameter
0.0939 in
Nominal Diameter
3/32 in
Shank Length
1/2 in
Fastener Length
1/2 in
Overall Length
1/2"
Length Tolerance
+/-0.010 in
Dia.
0.0939 to 0.0941"
Pin Dia.
0.0939 to 0.0941 in
Shank Length Tolerance
+/-0.010 in
Description
Dowel Pin,SS,0.0939 in dia,0.5 in L,PK25, Pin Type Mil Spec Oversized, Material Stainless Steel, Material Grade/Class 416, Finish Plain, Pin Diameter 3/32 in, Shank Length Tolerance +/-0.010 in, Rockwell Hardness C36-42, Product Type Dowel Pin, Shank Length 1/2 in, System of Measurement Inch, Nominal Diameter 3/32 in, Pack Size Small Pack, Manufacturer Location Made in USA*, End Type Chamfered, Double Shear Strength 1,000 lb, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.