Zoro Homepage

Dowel Pin, SS, 5/16 D x 1 In L, PK25

  • Mfr # MS16555-653

  • Zoro # G0401721


product price: $71.49
/pk 25, $2.86/ea

Key Features

Pin Item
Dowel Pin
Pin Type
Standard
Pin Style
Hardened Ground
System of Measurement
Inch
Dowel Pin Type
Mil Spec Oversized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS16555-653
Zoro #
G0401721
UPC #
-
Country of Origin
United States

Dimensions

Pin Diameter
0.3126 in
Nominal Diameter
5/16 in
Shank Length
1 in
Fastener Length
1 in
Dia.
0.3126 to 0.3128"
Pin Dia.
0.3126 to 0.3128 in
Length Tolerance
+/-0.010 in
Overall Length
1"
Shank Length Tolerance
+/-0.010 in

Description

Dowel Pin,SS,0.3126 in dia,1 in L,PK25, Pin Type Mil Spec Oversized, Material Stainless Steel, Material Grade/Class 416, Finish Plain, Pin Diameter 5/16 in, Shank Length Tolerance +/-0.010 in, Thread Size -, Rockwell Hardness C36-42, Product Type Dowel Pin, Shank Length 1 in, System of Measurement Inch, Nominal Diameter 5/16 in, Pack Size Small Pack, Manufacturer Location Made in USA*, End Type Chamfered, Double Shear Strength 11,000 lb, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.