Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dowel Pin, SS, 5/16Dx1 3/4 In L, Pk25

  • Mfr # MS16555-656

  • Zoro # G3426787


product price: $58.79
/pk 25, $2.35/ea

Key Features

Pin Item
Dowel Pin
Pin Type
Oversized
Pin Style
Hardened Ground
System of Measurement
Inch
Dowel Pin Type
Mil Spec Oversized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS16555-656
Zoro #
G3426787
UPC #
-
Country of Origin
United States

Dimensions

Pin Diameter
0.3126 in
Nominal Diameter
5/16 in
Shank Length
1-3/4 in
Fastener Length
1 3/4 in
Dia.
0.3126 to 0.3128"
Pin Dia.
0.3126 to 0.3128 in
Length Tolerance
+/-0.010 in
Overall Length
1-3/4"
Shank Length Tolerance
+/-0.010 in

Details

Item
Dowel Pin
Pin Item
Dowel Pin
Pin Type
Oversized
Pin Style
Hardened Ground
System of Measurement
Inch
Dowel Pin Type
Mil Spec Oversized
Dowel Pin Style
Hardened Ground
Basic Material
Stainless Steel
Material
Stainless Steel
Fastener Finish
Passivated
Rockwell Hardness
C36-42
Finish
Plain
Type
Mil Spec Oversized
Meets
MS16555, ASTM A380
Double Shear Strength (Lbs.)
11,000 lb
Double Shear Strength
11,000 lb
Manufacturer Location
Globally Sourced
Pack Size
Small Pack
End Type
Chamfered
Material Grade/Class
416
Product Type
Dowel Pin

Description

Dowel Pin,SS,0.3126in dia,1.75in L,PK25, Pin Type Mil Spec Oversized, Material Stainless Steel, Material Grade/Class 416, Finish Plain, Pin Diameter 5/16 in, Shank Length Tolerance +/-0.010 in, Thread Size -, Rockwell Hardness C36-42, Product Type Dowel Pin, Shank Length 1 3/4 in, System of Measurement Inch, Nominal Diameter 5/16 in, Pack Size Small Pack, Manufacturer Location Globally Sourced, End Type Chamfered, Double Shear Strength 11,000 lb, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.