Dowel Pin, SS, 5/32 Dx5/8 In L, PK25
Mfr # MS16555-635
Zoro # G0766796
product price: $18.29
/pk 25, $0.73/eaKey Features
Pin Item
Dowel Pin
Pin Type
Oversized
Pin Style
Hardened Ground
System of Measurement
Inch
Dowel Pin Type
Mil Spec Oversized
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MS16555-635
Zoro #
G0766796
UPC #
-
Country of Origin
United States
Dimensions
Pin Diameter
0.1563 in
Nominal Diameter
5/32 in
Shank Length
5/8 in
Fastener Length
5/8 in
Overall Length
5/8"
Dia.
0.1563 to 0.1565"
Pin Dia.
0.1563 to 0.1565 in
Length Tolerance
+/-0.010 in
Shank Length Tolerance
+/-0.010 in
Description
Dowel Pin,SS,0.1563in dia,0.625in L,PK25, Pin Type Mil Spec Oversized, Material Stainless Steel, Material Grade/Class 416, Finish Plain, Pin Diameter 5/32 in, Shank Length Tolerance +/-0.010 in, Thread Size -, Rockwell Hardness C36-42, Product Type Dowel Pin, Shank Length 5/8 in, System of Measurement Inch, Nominal Diameter 5/32 in, Pack Size Small Pack, Manufacturer Location Made in USA*, End Type Chamfered, Double Shear Strength 2,800 lb, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.