Zoro Homepage

Dowel Pin, SS, 5/32Dx1 1/4 In L, Pk25

  • Mfr # MS16555-639

  • Zoro # G0764303


product price: $28.59
/pk 25, $1.14/ea

Key Features

Pin Item
Dowel Pin
Pin Type
Standard
Pin Style
Hardened Ground
Dowel Pin Type
Mil Spec Oversized
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS16555-639
Zoro #
G0764303
UPC #
-
Country of Origin
United States

Dimensions

Pin Diameter
0.1563 in
Nominal Diameter
5/32 in
Shank Length
1-1/4 in
Fastener Length
1 1/4 in
Pin Dia.
0.1563 to 0.1565 in
Length Tolerance
+/-0.010 in
Dia.
0.1563 to 0.1565"
Overall Length
1-1/4"
Shank Length Tolerance
+/-0.010 in

Details

Item
Dowel Pin
Pin Item
Dowel Pin
Pin Type
Standard
Pin Style
Hardened Ground
Dowel Pin Type
Mil Spec Oversized
System of Measurement
Inch
Dowel Pin Style
Hardened Ground
Basic Material
Stainless Steel
Material
Stainless Steel
Fastener Finish
Passivated
Rockwell Hardness
C36-42
Finish
Plain
Type
Mil Spec Oversized
Meets
MS16555, ASTM A380
Double Shear Strength (Lbs.)
2,800 lb
Product Type
Dowel Pin
Double Shear Strength
2,800 lb
Pack Size
Small Pack
Manufacturer Location
Made in USA*
Material Grade/Class
416
End Type
Chamfered

Description

Dowel Pin,SS,0.1563in dia,1.25in L,PK25, Pin Type Mil Spec Oversized, Material Stainless Steel, Material Grade/Class 416, Finish Plain, Pin Diameter 5/32 in, Shank Length Tolerance +/-0.010 in, Thread Size -, Rockwell Hardness C36-42, Product Type Dowel Pin, Shank Length 1 1/4 in, System of Measurement Inch, Nominal Diameter 5/32 in, Pack Size Small Pack, Manufacturer Location Made in USA*, End Type Chamfered, Double Shear Strength 2,800 lb, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.