Dowel Pin, SS, M1.5x10mm L, PK100
Mfr # DP7X01510h8-100P1
Zoro # G3467003
product price: $7.29
/pk 100, $0.07/eaSold in multiples of 2 for $14.58
Key Features
Pin Item
Dowel Pin
Pin Type
Standard
System of Measurement
Metric
Dowel Pin Type
Standard Dowel
Dowel Pin Style
Unhardened Ground
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DP7X01510h8-100P1
Zoro #
G3467003
UPC #
-
Country of Origin
China
Dimensions
Nominal Diameter
1.50 mm
Fastener Length
10 mm
Length Tolerance
+/-0.25 mm
Overall Length
10mm
Dia.
1.486 to 1.500mm
Pin Dia.
1.486 to 1.500 mm
Shank Length
10 mm
Pin Diameter
1.5 mm
Shank Length Tolerance
+/-0.250 mm
Outside Diameter Tolerance
-0.014/-0.000 mm
Description
Dowel Pin,SS,1.5mm dia,10mm L,PK100, Pin Type Slip Fit, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Pin Diameter 1.5 mm, Shank Length Tolerance +/-0.250 mm, Outside Diameter Tolerance -0.014/-0.000 mm, Thread Size Not Applicable, Rockwell Hardness B80, Single Shear Strength Not Rated, Product Type Dowel Pin, Shank Length 10 mm, System of Measurement Metric, Nominal Diameter 1.5 mm, Standards ISO 2338B h8, Manufacturer Location Globally Sourced
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.