Dowel Pin, SS, M1x10mm L, PK100
Mfr # DP7X01010h8-100P1
Zoro # G3373772
product price: $7.79
/pk 100, $0.08/eaKey Features
Pin Item
Dowel Pin
Pin Type
Standard
Pin Style
Unhardened Ground
Dowel Pin Type
Standard Dowel
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DP7X01010h8-100P1
Zoro #
G3373772
UPC #
-
Country of Origin
Germany
Dimensions
Nominal Diameter
1 mm
Fastener Length
10 mm
Dia.
0.986 to 1.000mm
Length Tolerance
+/-0.25 mm
Pin Dia.
0.986 to 1.000 mm
Overall Length
10mm
Shank Length
10 mm
Outside Diameter Tolerance
-0.014/-0.000 mm
Pin Diameter
1 mm
Shank Length Tolerance
+/-0.250 mm
Description
Dowel Pin,SS,1mm dia,10mm L,PK100, Pin Type Slip Fit, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Pin Diameter 1 mm, Shank Length Tolerance +/-0.250 mm, Outside Diameter Tolerance -0.014/-0.000 mm, Thread Size Not Applicable, Rockwell Hardness B80, Single Shear Strength Not Rated, Product Type Dowel Pin, Shank Length 10 mm, System of Measurement Metric, Nominal Diameter 1 mm, Standards ISO 2338B h8, Manufacturer Location Globally Sourced, Dimensional Standards ISO 2338B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.