Dowel Pin, SS, M2x16mm L, PK100
Mfr # DP7X02016h8-100P1
Zoro # G3320712
product price: $10.89
/pk 100, $0.11/eaKey Features
Pin Item
Dowel Pin
Pin Type
Standard
System of Measurement
Metric
Dowel Pin Type
Standard Dowel
Dowel Pin Style
Unhardened Ground
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DP7X02016h8-100P1
Zoro #
G3320712
UPC #
-
Country of Origin
India
Dimensions
Nominal Diameter
2 mm
Fastener Length
16 mm
Length Tolerance
+/-0.50 mm
Pin Dia.
1.986 to 2.000 mm
Overall Length
16mm
Dia.
1.986 to 2.000mm
Pin Diameter
2 mm
Outside Diameter Tolerance
-0.014/-0.000 mm
Shank Length Tolerance
+/-0.500 mm
Shank Length
16 mm
Description
Dowel Pin,SS,2mm dia,16mm L,PK100, Pin Type Slip Fit, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Pin Diameter 2 mm, Shank Length Tolerance +/-0.500 mm, Outside Diameter Tolerance -0.014/-0.000 mm, Thread Size Not Applicable, Rockwell Hardness B80, Single Shear Strength Not Rated, Product Type Dowel Pin, Shank Length 16 mm, System of Measurement Metric, Nominal Diameter 2 mm, Standards ISO 2338B h8, Manufacturer Location Globally Sourced, Dimensional Standards ISO 2338B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.