Zoro Homepage

Dowel Pin, Std, 1/16x5/8 L, PK100

  • Mfr # U39080.006.0062

  • Zoro # G2512167


product price: $20.85
/pk 100, $0.21/ea

Key Features

Pin Item
Dowel Pin
Pin Type
Standard
System of Measurement
Inch
Dowel Pin Type
Standard Dowel
Pin Diameter
0.0626 to 0.0628 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U39080.006.0062
Zoro #
G2512167
UPC #
-
Country of Origin
Multiple

Dimensions

Pin Diameter
0.0626 to 0.0628 in
Nominal Diameter
1/16 in
Shank Length
5/8 in
Fastener Length
5/8 in
Dia.
0.0626 to 0.0628"
Overall Length
5/8"
Length Tolerance
+/-0.012 in
Pin Dia.
0.0626 to 0.0628 in
Outside Diameter Tolerance
+0.0001/+0.0003 in
Shank Length Tolerance
+/-0.012 in

Description

Dowel Pin,,1/16in dia,0.6250in L,PK100, Pin Type Standard, Material Steel, Material Grade/Class Ungraded, Finish Plain, Pin Diameter 1/16 in, Shank Length Tolerance +/-0.012 in, Outside Diameter Tolerance +0.0001/+0.0003 in, Thread Size Not Applicable, Rockwell Hardness C50, Single Shear Strength Not Applicable, Product Type Dowel Pin, Shank Length 5/8 in, System of Measurement Inch, Nominal Diameter 1/16 in, Standards ASME B18.8.2, Grip Length Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.