Zoro Homepage

Dowel Pin, Std, Alloy Stl, 1x3 1/2 L

  • Mfr # U39080.100.0350

  • Zoro # G3366194


product price: $20.69
/ea

Key Features

Pin Item
Dowel Pin
Pin Type
Standard
System of Measurement
Inch
Dowel Pin Type
Standard Dowel
Pin Diameter
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U39080.100.0350
Zoro #
G3366194
UPC #
-
Country of Origin
Multiple

Dimensions

Pin Diameter
1 in
Nominal Diameter
1 in
Shank Length
3-1/2 in
Fastener Length
3 1/2 in
Overall Length
3-1/2"
Dia.
1.0001 to 1.0003"
Pin Dia.
1.0001 to 1.0003 in
Length Tolerance
+/-0.012 in
Shank Length Tolerance
+/-0.012 in

Description

Dowel Pin,Steel,1 in dia,3 1/2 in L, Pin Type Standard, Material Steel, Material Grade/Class Ungraded, Finish Plain, Pin Diameter 1 in, Shank Length Tolerance +/-0.012 in, Rockwell Hardness C50, Single Shear Strength 102,000 lb, Product Type Dowel Pin, Shank Length 3 1/2 in, System of Measurement Inch, Nominal Diameter 1 in, Standards ASME B18.8.2, Pack Size Small Pack, Manufacturer Location Globally Sourced, Double Shear Strength 204,000 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.