Zoro Homepage

Dowel Pin, Std, M2x6mm L, PK100

  • Mfr # M39080.020.0006

  • Zoro # G2456124


product price: $16.49
/pk 100, $0.16/ea

Key Features

Pin Item
Dowel Pin
Pin Type
Standard
Dowel Pin Type
Standard Dowel
System of Measurement
Metric
Pin Diameter
2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M39080.020.0006
Zoro #
G2456124
UPC #
-
Country of Origin
Multiple

Dimensions

Pin Diameter
2 mm
Nominal Diameter
2 mm
Shank Length
6 mm
Fastener Length
6 mm
Pin Dia.
2.002 to 2.008 mm
Dia.
2.002 to 2.008mm
Overall Length
6mm
Length Tolerance
+/-0.25 mm
Shank Length Tolerance
+/-0.250 mm

Description

Dowel Pin,Steel,2mm dia,6mm L,PK100, Pin Type Press Fit, Material Steel, Material Grade/Class Ungraded, Finish Plain, Pin Diameter 2 mm, Shank Length Tolerance +/-0.250 mm, Rockwell Hardness C52-62, Single Shear Strength 742 lb, Product Type Dowel Pin, Shank Length 6 mm, System of Measurement Metric, Nominal Diameter 2.002 mm, Pack Size Small Pack, Manufacturer Location Globally Sourced, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.