Zoro Homepage

Dowel Pin, Std, M3x12mm L, PK100

  • Mfr # M39080.030.0012

  • Zoro # G3098496


product price: $9.95
/pk 100, $0.10/ea

Key Features

Pin Item
Dowel Pin
Pin Type
Standard
Dowel Pin Type
Standard Dowel
System of Measurement
Metric
Pin Diameter
3.004 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M39080.030.0012
Zoro #
G3098496
UPC #
190735962992
Country of Origin
Multiple

Dimensions

Pin Diameter
3.004 mm
Nominal Diameter
3 mm
Shank Length
12 mm
Fastener Length
12 mm
Pin Dia.
3.004 to 3.012 mm
Overall Length
12mm
Dia.
3.004 to 3.012mm
Length Tolerance
+/-0.50 mm
Shank Length Tolerance
+/-0.500 mm

Description

Dowel Pin,Steel,3mm dia,12mm L,PK100, Pin Type Press Fit, Material Steel, Material Grade/Class Ungraded, Finish Plain, Pin Diameter 3 mm, Shank Length Tolerance +/-0.500 mm, Rockwell Hardness C52-62, Single Shear Strength 742 lb, Product Type Dowel Pin, Shank Length 12 mm, System of Measurement Metric, Nominal Diameter 3.004 mm, Pack Size Small Pack, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.