Dowel Pin, Std, M3x8mm L, PK100
Mfr # M39080.030.0008
Zoro # G0416665
product price: $9.49
/pk 100, $0.09/eaKey Features
Pin Item
Dowel Pin
System of Measurement
Metric
Dowel Pin Type
Standard Dowel
Basic Material
Hardened Steel
Fastener Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M39080.030.0008
Zoro #
G0416665
UPC #
190735960059
Country of Origin
Multiple
Dimensions
Nominal Diameter
3.004 mm
Fastener Length
8 mm
Length Tolerance
+/-0.25 mm
Dia.
3.004 to 3.012mm
Pin Dia.
3.004 to 3.012 mm
Overall Length
8mm
Shank Length Tolerance
+/-0.250 mm
Shank Length
8 mm
Pin Diameter
3 mm
Description
Dowel Pin,Steel,3mm dia,8mm L,PK100, Pin Type Press Fit, Material Steel, Material Grade/Class Ungraded, Finish Plain, Pin Diameter 3 mm, Shank Length Tolerance +/-0.250 mm, Rockwell Hardness C52-62, Single Shear Strength 742 lb, Product Type Dowel Pin, Shank Length 8 mm, System of Measurement Metric, Nominal Diameter 3.004 mm, Pack Size Small Pack, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.