Dowel Pin, Std, Nyl, 1/4x3/4 L, PK50
Mfr # 4DAG8
Zoro # G1291665
product price: $5.29
/pk 50, $0.11/eaKey Features
Pin Item
Dowel Pin
Pin Type
Standard
Pin Style
Injection Molded
Dowel Pin Type
Standard Dowel
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4DAG8
Zoro #
G1291665
UPC #
-
Country of Origin
United States
Dimensions
Pin Diameter
1/4 in
Nominal Diameter
1/4 in
Shank Length
3/4 in
Fastener Length
3/4 in
Dia.
0.2450 to 0.2550"
Length Tolerance
+/-0.005 in
Overall Length
3/4"
Dia. Tolerance
+/-0.005 in
Pin Dia.
0.2450 to 0.2550 in
Outside Diameter Tolerance
+/-0.005 in
Shank Length Tolerance
+/-0.005 in
Description
Dowel Pin,,0.25in dia,0.75in L,PK50, Pin Type Standard, Material Acetal, Material Grade/Class Ungraded, Finish Plain, Pin Diameter 1/4 in, Shank Length Tolerance +/-0.005 in, Outside Diameter Tolerance +/-0.005 in, Thread Size Not Applicable, Rockwell Hardness M80, Single Shear Strength Not Applicable, Product Type Dowel Pin, Shank Length 3/4 in, System of Measurement Inch, Nominal Diameter 1/4 in, Standards Rockwell M, Pack Size Small Pack, Manufacturer Location Made in USA*
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.