Dowel Pin, Std, SS, M2x6mm L, PK100
Mfr # DP7X02006h8-100P1
Zoro # G3344643
product price: $8.39
/pk 100, $0.08/eaKey Features
Pin Item
Dowel Pin
System of Measurement
Metric
Dowel Pin Type
Standard Dowel
Dowel Pin Style
Unhardened Ground
Basic Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DP7X02006h8-100P1
Zoro #
G3344643
UPC #
-
Country of Origin
China
Dimensions
Nominal Diameter
2 mm
Fastener Length
6 mm
Overall Length
6mm
Pin Dia.
1.986 to 2.000 mm
Length Tolerance
+/-0.25 mm
Dia.
1.986 to 2.000mm
Shank Length Tolerance
+/-0.250 mm
Outside Diameter Tolerance
-0.014/-0.000 mm
Pin Diameter
2 mm
Shank Length
6 mm
Description
Dowel Pin,SS,2mm dia,6mm L,PK100, Pin Type Slip Fit, Material Stainless Steel, Material Grade/Class Grade A1, Finish Plain, Pin Diameter 2 mm, Shank Length Tolerance +/-0.250 mm, Outside Diameter Tolerance -0.014/-0.000 mm, Thread Size Not Applicable, Rockwell Hardness B80, Single Shear Strength Not Rated, Product Type Dowel Pin, Shank Length 6 mm, System of Measurement Metric, Nominal Diameter 2 mm, Standards ISO 2338B h8, Manufacturer Location Globally Sourced, Dimensional Standards ISO 2338B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.