Dowel Pin, Std, SS, M6x14mm L, PK25
Mfr # DP7X06014h8-025P1
Zoro # G2860182
product price: $10.69
/pk 25, $0.43/eaKey Features
Pin Item
Dowel Pin
Pin Type
Standard
System of Measurement
Metric
Dowel Pin Type
Standard Dowel
Dowel Pin Style
Unhardened Ground
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DP7X06014h8-025P1
Zoro #
G2860182
UPC #
-
Country of Origin
India
Dimensions
Nominal Diameter
6 mm
Fastener Length
14 mm
Pin Dia.
5.978 to 6.000 mm
Dia.
5.978 to 6.000mm
Length Tolerance
+/-0.50 mm
Overall Length
14mm
Pin Diameter
6 mm
Shank Length Tolerance
+/-0.500 mm
Outside Diameter Tolerance
-0.018/+0.000 mm
Shank Length
14 mm
Description
Dowel Pin,SS,6mm dia,14mm L,PK25, Pin Type Slip Fit, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Pin Diameter 6 mm, Shank Length Tolerance +/-0.500 mm, Outside Diameter Tolerance -0.018/+0.000 mm, Thread Size Not Applicable, Rockwell Hardness B80, Single Shear Strength Not Rated, Product Type Dowel Pin, Shank Length 14 mm, System of Measurement Metric, Nominal Diameter 6 mm, Standards ISO 2338B h8, Dimensional Standards ISO 2338B, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.