Dowel Pin, Steel, 10x32mm, PK25
Mfr # M39090.100.0032
Zoro # G0205619
product price: $28.19
/pk 25, $1.13/eaKey Features
Pin Item
Dowel Pin
System of Measurement
Metric
Pin Diameter
10 mm
Nominal Diameter
10 mm
Basic Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M39090.100.0032
Zoro #
G0205619
UPC #
-
Country of Origin
Multiple
Dimensions
Pin Diameter
10 mm
Nominal Diameter
10 mm
Shank Length
32 mm
Fastener Length
32 mm
Pin Dia.
10.0 mm
Dia.
10mm
Dia. Tolerance
M6
Overall Length
32mm
Thread Size
M6
Description
Dowel Pin,Steel,10mm dia,32mm L,PK25, Pin Type Pull Out, Material Steel, Material Grade/Class Ungraded, Finish Plain, Pin Diameter 10 mm, Rockwell Hardness C60, Product Type Dowel Pin, Shank Length 32 mm, System of Measurement Metric, Nominal Diameter 10 mm, Pack Size Small Pack, Manufacturer Location Globally Sourced, Thread Type Metric, Dimensional Standards DIN 7979D, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.