Zoro Homepage

Dowel Pin, Steel, 12x28mm, PK10

  • Mfr # M39090.120.0028

  • Zoro # G2646275


product price: $15.75
/pk 10, $1.58/ea

Key Features

Pin Item
Dowel Pin
System of Measurement
Metric
Pin Diameter
12 mm
Basic Material
Steel
Nominal Diameter
12 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M39090.120.0028
Zoro #
G2646275
UPC #
-
Country of Origin
Multiple

Dimensions

Pin Diameter
12 mm
Nominal Diameter
12 mm
Shank Length
28 mm
Fastener Length
28 mm
Pin Dia.
12.0 mm
Dia.
12mm
Dia. Tolerance
M6
Thread Size
M6
Overall Length
28mm

Details

Item
Dowel Pin
Pin Item
Dowel Pin
System of Measurement
Metric
Basic Material
Steel
Material
Steel
Fastener Finish
Plain
Rockwell Hardness
C60
Finish
Plain
Meets
DIN 7979 D
Dimensional Standards
DIN 7979D
Thread Type
Metric
Product Type
Dowel Pin
Pin Type
Pull Out
Material Grade/Class
Ungraded
Pack Size
Small Pack
Manufacturer Location
Globally Sourced

Description

Dowel Pin,Steel,12mm dia,28mm L,PK10, Pin Type Pull Out, Material Steel, Material Grade/Class Ungraded, Finish Plain, Pin Diameter 12 mm, Rockwell Hardness C60, Product Type Dowel Pin, Shank Length 28 mm, System of Measurement Metric, Nominal Diameter 12 mm, Pack Size Small Pack, Manufacturer Location Globally Sourced, Thread Type Metric, Dimensional Standards DIN 7979D, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.