Dowel Pin, Steel, 12x55mm, PK25
Mfr # M39080.120.0055
Zoro # G0205899
product price: $39.39
/pk 25, $1.58/eaKey Features
Pin Item
Dowel Pin
System of Measurement
Metric
Pin Diameter
12 mm
Nominal Diameter
12 mm
Basic Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M39080.120.0055
Zoro #
G0205899
UPC #
-
Country of Origin
Multiple
Dimensions
Pin Diameter
12 mm
Nominal Diameter
12 mm
Shank Length
55 mm
Fastener Length
55 mm
Pin Dia.
12.0 mm
Dia.
12mm
Dia. Tolerance
M6
Overall Length
55mm
Details
Item
Dowel Pin
Pin Item
Dowel Pin
System of Measurement
Metric
Basic Material
Steel
Material
Steel
Fastener Finish
Plain
Rockwell Hardness
C60
Finish
Plain
Meets
DIN 6325
Pack Size
Small Pack
Material Grade/Class
Ungraded
Product Type
Dowel Pin
Manufacturer Location
Globally Sourced
Pin Type
Press Fit
Description
Dowel Pin,Steel,12mm dia,55mm L,PK25, Pin Type Press Fit, Material Steel, Material Grade/Class Ungraded, Finish Plain, Pin Diameter 12 mm, Rockwell Hardness C60, Product Type Dowel Pin, Shank Length 55 mm, System of Measurement Metric, Nominal Diameter 12 mm, Pack Size Small Pack, Manufacturer Location Globally Sourced, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.