Zoro Homepage

Dowel Pin, Steel, 14x40mm, PK25

  • Mfr # M39080.140.0040

  • Zoro # G0205856


product price: $76.35
/pk 25, $3.05/ea
Free Shipping & Returns

Key Features

Pin Item
Dowel Pin
System of Measurement
Metric
Pin Diameter
14 mm
Basic Material
Steel
Nominal Diameter
14 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M39080.140.0040
Zoro #
G0205856
UPC #
-
Country of Origin
Multiple

Dimensions

Pin Diameter
14 mm
Nominal Diameter
14 mm
Fastener Length
40 mm
Dia. Tolerance
M6
Pin Dia.
14.0 mm
Overall Length
40mm
Dia.
14mm
Shank Length
40 mm

Details

Item
Dowel Pin
Pin Item
Dowel Pin
System of Measurement
Metric
Basic Material
Steel
Fastener Finish
Plain
Material
Steel
Rockwell Hardness
C60
Finish
Plain
Meets
DIN 6325
Pack Size
Small Pack
Material Grade/Class
Ungraded
Manufacturer Location
Globally Sourced
Product Type
Dowel Pin
Pin Type
Press Fit

Description

Dowel Pin,Steel,14mm dia,40mm L,PK25, Pin Type Press Fit, Material Steel, Material Grade/Class Ungraded, Finish Plain, Pin Diameter 14 mm, Rockwell Hardness C60, Product Type Dowel Pin, Shank Length 40 mm, System of Measurement Metric, Nominal Diameter 14 mm, Pack Size Small Pack, Manufacturer Location Globally Sourced, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.