Zoro Homepage

Dowel Pin, Steel, 1.5x14mm, PK100

  • Mfr # M39080.015.0014

  • Zoro # G2646519


product price: $10.85
/pk 100, $0.11/ea

Key Features

Pin Item
Dowel Pin
System of Measurement
Metric
Pin Diameter
1.5 mm
Basic Material
Steel
Nominal Diameter
1.50 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M39080.015.0014
Zoro #
G2646519
UPC #
-
Country of Origin
Multiple

Dimensions

Pin Diameter
1.5 mm
Nominal Diameter
1.50 mm
Shank Length
14 mm
Fastener Length
14 mm
Pin Dia.
1.5 mm
Dia.
1.5mm
Overall Length
14mm
Dia. Tolerance
M6

Details

Item
Dowel Pin
Pin Item
Dowel Pin
System of Measurement
Metric
Basic Material
Steel
Fastener Finish
Plain
Material
Steel
Rockwell Hardness
C60
Finish
Plain
Meets
DIN 6325
Pack Size
Small Pack
Product Type
Dowel Pin
Manufacturer Location
Globally Sourced
Material Grade/Class
Ungraded
Pin Type
Press Fit

Description

Dowel Pin,Steel,1.5mm dia,14mm L,PK100, Pin Type Press Fit, Material Steel, Material Grade/Class Ungraded, Finish Plain, Pin Diameter 1.5 mm, Rockwell Hardness C60, Product Type Dowel Pin, Shank Length 14 mm, System of Measurement Metric, Nominal Diameter 1.5 mm, Pack Size Small Pack, Manufacturer Location Globally Sourced, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.