Zoro Homepage

Dowel Pin, Steel, 16x120mm, PK5

  • Mfr # M39090.160.0120

  • Zoro # G0205576


product price: $46.09
/pk 5, $9.22/ea

Key Features

Pin Item
Dowel Pin
System of Measurement
Metric
Pin Diameter
16 mm
Basic Material
Steel
Nominal Diameter
16 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M39090.160.0120
Zoro #
G0205576
UPC #
-
Country of Origin
Multiple

Dimensions

Pin Diameter
16 mm
Nominal Diameter
16 mm
Shank Length
120 mm
Fastener Length
120 mm
Overall Length
120mm
Thread Size
M8
Dia.
16mm
Pin Dia.
16.0 mm
Dia. Tolerance
M6

Details

Item
Dowel Pin
Pin Item
Dowel Pin
System of Measurement
Metric
Basic Material
Steel
Fastener Finish
Plain
Material
Steel
Rockwell Hardness
C60
Finish
Plain
Meets
DIN 7979 D
Material Grade/Class
Ungraded
Thread Type
Metric
Dimensional Standards
DIN 7979D
Pack Size
Small Pack
Manufacturer Location
Globally Sourced
Pin Type
Pull Out
Product Type
Dowel Pin

Description

Dowel Pin,Steel,16mm dia,120mm L,PK5, Pin Type Pull Out, Material Steel, Material Grade/Class Ungraded, Finish Plain, Pin Diameter 16 mm, Rockwell Hardness C60, Product Type Dowel Pin, Shank Length 120 mm, System of Measurement Metric, Nominal Diameter 16 mm, Pack Size Small Pack, Manufacturer Location Globally Sourced, Thread Type Metric, Dimensional Standards DIN 7979D, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.