Zoro Homepage

Dowel Pin, Steel, 16x60mm, PK5

  • Mfr # M39090.160.0060

  • Zoro # G1940456


product price: $24.25
/pk 5, $4.85/ea

Key Features

Pin Item
Dowel Pin
System of Measurement
Metric
Pin Diameter
16 mm
Basic Material
Steel
Nominal Diameter
16 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M39090.160.0060
Zoro #
G1940456
UPC #
-
Country of Origin
Multiple

Dimensions

Pin Diameter
16 mm
Nominal Diameter
16 mm
Shank Length
60 mm
Fastener Length
60 mm
Dia. Tolerance
M6
Dia.
16mm
Thread Size
M8
Pin Dia.
16.0 mm
Overall Length
60mm

Description

Dowel Pin,Steel,16mm dia,60mm L,PK5, Pin Type Pull Out, Material Steel, Material Grade/Class Ungraded, Finish Plain, Pin Diameter 16 mm, Rockwell Hardness C60, Product Type Dowel Pin, Shank Length 60 mm, System of Measurement Metric, Nominal Diameter 16 mm, Pack Size Small Pack, Manufacturer Location Globally Sourced, Thread Type Metric, Dimensional Standards DIN 7979D, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.