Dowel Pin, Steel, 2.5x36mm, PK100
Mfr # M39080.025.0036
Zoro # G1940718
product price: $54.89
/pk 100, $0.55/eaKey Features
Pin Item
Dowel Pin
System of Measurement
Metric
Pin Diameter
2.5 mm
Nominal Diameter
2.50 mm
Basic Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M39080.025.0036
Zoro #
G1940718
UPC #
-
Country of Origin
Multiple
Dimensions
Pin Diameter
2.5 mm
Nominal Diameter
2.50 mm
Fastener Length
36 mm
Overall Length
36mm
Dia. Tolerance
M6
Pin Dia.
2.5 mm
Dia.
2.5mm
Shank Length
36 mm
Details
Item
Dowel Pin
Pin Item
Dowel Pin
System of Measurement
Metric
Basic Material
Steel
Fastener Finish
Plain
Material
Steel
Rockwell Hardness
C60
Finish
Plain
Meets
DIN 6325
Pack Size
Small Pack
Product Type
Dowel Pin
Material Grade/Class
Ungraded
Pin Type
Press Fit
Manufacturer Location
Globally Sourced
Description
Dowel Pin,Steel,2.5mm dia,36mm L,PK100, Pin Type Press Fit, Material Steel, Material Grade/Class Ungraded, Finish Plain, Pin Diameter 2.5 mm, Rockwell Hardness C60, Product Type Dowel Pin, Shank Length 36 mm, System of Measurement Metric, Nominal Diameter 2.5 mm, Pack Size Small Pack, Manufacturer Location Globally Sourced, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.