Zoro Homepage

Dowel Pin, Steel, 3x28mm, PK100

  • Mfr # M39080.030.0028

  • Zoro # G2646421


product price: $15.05
/pk 100, $0.15/ea

Key Features

Pin Item
Dowel Pin
System of Measurement
Metric
Pin Diameter
3 mm
Basic Material
Steel
Nominal Diameter
3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M39080.030.0028
Zoro #
G2646421
UPC #
-
Country of Origin
Multiple

Dimensions

Pin Diameter
3 mm
Nominal Diameter
3 mm
Fastener Length
28 mm
Pin Dia.
3.0 mm
Dia.
3mm
Overall Length
28mm
Dia. Tolerance
M6
Shank Length
28 mm

Details

Item
Dowel Pin
Pin Item
Dowel Pin
System of Measurement
Metric
Basic Material
Steel
Material
Steel
Fastener Finish
Plain
Rockwell Hardness
C60
Finish
Plain
Meets
DIN 6325
Pack Size
Small Pack
Product Type
Dowel Pin
Pin Type
Press Fit
Material Grade/Class
Ungraded
Manufacturer Location
Globally Sourced

Description

Dowel Pin,Steel,3mm dia,28mm L,PK100, Pin Type Press Fit, Material Steel, Material Grade/Class Ungraded, Finish Plain, Pin Diameter 3 mm, Rockwell Hardness C60, Product Type Dowel Pin, Shank Length 28 mm, System of Measurement Metric, Nominal Diameter 3 mm, Pack Size Small Pack, Manufacturer Location Globally Sourced, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.