Dowel Pin, Steel, 4x45mm, PK100
Mfr # M39080.040.0045
Zoro # G0409501
product price: $26.65
/pk 100, $0.27/eaKey Features
Pin Item
Dowel Pin
System of Measurement
Metric
Pin Diameter
4 mm
Nominal Diameter
4 mm
Basic Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M39080.040.0045
Zoro #
G0409501
UPC #
-
Country of Origin
Multiple
Dimensions
Pin Diameter
4 mm
Nominal Diameter
4 mm
Shank Length
45 mm
Fastener Length
45 mm
Dia. Tolerance
M6
Overall Length
45mm
Dia.
4mm
Pin Dia.
4 mm
Details
Item
Dowel Pin
Pin Item
Dowel Pin
System of Measurement
Metric
Basic Material
Steel
Material
Steel
Fastener Finish
Plain
Rockwell Hardness
C60
Finish
Plain
Meets
DIN 6325
Product Type
Dowel Pin
Material Grade/Class
Ungraded
Pin Type
Press Fit
Manufacturer Location
Globally Sourced
Pack Size
Small Pack
Description
Dowel Pin,Steel,4mm dia,45mm L,PK100, Pin Type Press Fit, Material Steel, Material Grade/Class Ungraded, Finish Plain, Pin Diameter 4 mm, Rockwell Hardness C60, Product Type Dowel Pin, Shank Length 45 mm, System of Measurement Metric, Nominal Diameter 4 mm, Pack Size Small Pack, Manufacturer Location Globally Sourced, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.