Dowel Pin, Steel, 6x50mm, PK25
Mfr # M39090.060.0050
Zoro # G1940596
product price: $22.39
/pk 25, $0.90/eaKey Features
Pin Item
Dowel Pin
System of Measurement
Metric
Pin Diameter
6 mm
Nominal Diameter
6 mm
Basic Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M39090.060.0050
Zoro #
G1940596
UPC #
-
Country of Origin
Multiple
Dimensions
Pin Diameter
6 mm
Nominal Diameter
6 mm
Shank Length
50 mm
Fastener Length
50 mm
Pin Dia.
6.0 mm
Dia.
6mm
Overall Length
50mm
Dia. Tolerance
M6
Thread Size
M4
Description
Dowel Pin,Steel,6mm dia,50mm L,PK25, Pin Type Pull Out, Material Steel, Material Grade/Class Ungraded, Finish Plain, Pin Diameter 6 mm, Thread Size M4, Rockwell Hardness C60, Product Type Dowel Pin, Shank Length 50 mm, System of Measurement Metric, Nominal Diameter 6 mm, Pack Size Small Pack, Manufacturer Location Globally Sourced, Thread Type Metric, Dimensional Standards DIN 7979D, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.