Zoro Homepage

Dowel Pin, Steel, 6x60mm, PK25

  • Mfr # M39090.060.0060

  • Zoro # G0205689


product price: $30.35
/pk 25, $1.21/ea

Key Features

Pin Item
Dowel Pin
System of Measurement
Metric
Pin Diameter
6 mm
Basic Material
Steel
Nominal Diameter
6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M39090.060.0060
Zoro #
G0205689
UPC #
-
Country of Origin
Multiple

Dimensions

Pin Diameter
6 mm
Nominal Diameter
6 mm
Shank Length
60 mm
Fastener Length
60 mm
Pin Dia.
6.0 mm
Thread Size
M4
Dia.
6mm
Overall Length
60mm
Dia. Tolerance
M6

Details

Item
Dowel Pin
Pin Item
Dowel Pin
System of Measurement
Metric
Basic Material
Steel
Fastener Finish
Plain
Material
Steel
Rockwell Hardness
C60
Finish
Plain
Meets
DIN 7979 D
Pack Size
Small Pack
Dimensional Standards
DIN 7979D
Thread Type
Metric
Material Grade/Class
Ungraded
Manufacturer Location
Globally Sourced
Pin Type
Pull Out
Product Type
Dowel Pin

Description

Dowel Pin,Steel,6mm dia,60mm L,PK25, Pin Type Pull Out, Material Steel, Material Grade/Class Ungraded, Finish Plain, Pin Diameter 6 mm, Thread Size M4, Rockwell Hardness C60, Product Type Dowel Pin, Shank Length 60 mm, System of Measurement Metric, Nominal Diameter 6 mm, Pack Size Small Pack, Manufacturer Location Globally Sourced, Thread Type Metric, Dimensional Standards DIN 7979D, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.