Dowel Pin, Steel, 8x26mm, PK50
Mfr # M39080.080.0026
Zoro # G1940657
product price: $18.79
/pk 50, $0.38/eaKey Features
Pin Item
Dowel Pin
System of Measurement
Metric
Pin Diameter
8 mm
Nominal Diameter
8 mm
Basic Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M39080.080.0026
Zoro #
G1940657
UPC #
-
Country of Origin
Multiple
Dimensions
Pin Diameter
8 mm
Nominal Diameter
8 mm
Shank Length
26 mm
Fastener Length
26 mm
Dia.
8mm
Pin Dia.
8.0 mm
Overall Length
26mm
Dia. Tolerance
M6
Details
Item
Dowel Pin
Pin Item
Dowel Pin
System of Measurement
Metric
Basic Material
Steel
Fastener Finish
Plain
Material
Steel
Rockwell Hardness
C60
Finish
Plain
Meets
DIN 6325
Pack Size
Small Pack
Material Grade/Class
Ungraded
Pin Type
Press Fit
Manufacturer Location
Globally Sourced
Product Type
Dowel Pin
Description
Dowel Pin,Steel,8mm dia,26mm L,PK50, Pin Type Press Fit, Material Steel, Material Grade/Class Ungraded, Finish Plain, Pin Diameter 8 mm, Rockwell Hardness C60, Product Type Dowel Pin, Shank Length 26 mm, System of Measurement Metric, Nominal Diameter 8 mm, Pack Size Small Pack, Manufacturer Location Globally Sourced, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.