Dowel Pin, Steel, 8x30mm, PK25
Mfr # M39090.080.0030
Zoro # G1940578
product price: $24.69
/pk 25, $0.99/eaKey Features
Pin Item
Dowel Pin
System of Measurement
Metric
Pin Diameter
8 mm
Nominal Diameter
8 mm
Basic Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M39090.080.0030
Zoro #
G1940578
UPC #
-
Country of Origin
Multiple
Dimensions
Pin Diameter
8 mm
Nominal Diameter
8 mm
Fastener Length
30 mm
Thread Size
M5
Overall Length
30mm
Pin Dia.
8.0 mm
Dia.
8mm
Dia. Tolerance
M6
Shank Length
30 mm
Description
Dowel Pin,Steel,8mm dia,30mm L,PK25, Pin Type Pull Out, Material Steel, Material Grade/Class Ungraded, Finish Plain, Pin Diameter 8 mm, Thread Size M5, Rockwell Hardness C60, Product Type Dowel Pin, Shank Length 30 mm, System of Measurement Metric, Nominal Diameter 8 mm, Pack Size Small Pack, Manufacturer Location Globally Sourced, Thread Type Metric, Dimensional Standards DIN 7979D, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.