Zoro Homepage

Dowel Pin, Steel, 8x40mm, PK25

  • Mfr # M39090.080.0040

  • Zoro # G0409416


product price: $38.69
/pk 25, $1.55/ea

Key Features

Pin Item
Dowel Pin
System of Measurement
Metric
Pin Diameter
8 mm
Basic Material
Steel
Nominal Diameter
8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M39090.080.0040
Zoro #
G0409416
UPC #
-
Country of Origin
Multiple

Dimensions

Pin Diameter
8 mm
Nominal Diameter
8 mm
Fastener Length
40 mm
Thread Size
M5
Pin Dia.
8.0 mm
Dia. Tolerance
M6
Overall Length
40mm
Dia.
8mm
Shank Length
40 mm

Details

Item
Dowel Pin
Pin Item
Dowel Pin
System of Measurement
Metric
Basic Material
Steel
Material
Steel
Fastener Finish
Plain
Rockwell Hardness
C60
Finish
Plain
Meets
DIN 7979 D
Pin Type
Pull Out
Thread Type
Metric
Manufacturer Location
Globally Sourced
Material Grade/Class
Ungraded
Pack Size
Small Pack
Dimensional Standards
DIN 7979D
Product Type
Dowel Pin

Description

Dowel Pin,Steel,8mm dia,40mm L,PK25, Pin Type Pull Out, Material Steel, Material Grade/Class Ungraded, Finish Plain, Pin Diameter 8 mm, Thread Size M5, Rockwell Hardness C60, Product Type Dowel Pin, Shank Length 40 mm, System of Measurement Metric, Nominal Diameter 8 mm, Pack Size Small Pack, Manufacturer Location Globally Sourced, Thread Type Metric, Dimensional Standards DIN 7979D, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.