Zoro Homepage

Dowel Pin, Steel, Plain, 1/2in.dia., PK5

  • Mfr # U39070.050.0400

  • Zoro # G6580292


product price: $42.89
/pk 5, $8.58/ea

Key Features

Pin Item
Dowel Pin
System of Measurement
Inch
Pin Diameter
1/2 in
Nominal Diameter
1/2 in
Basic Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U39070.050.0400
Zoro #
G6580292
UPC #
-
Country of Origin
Multiple

Dimensions

Pin Diameter
1/2 in
Nominal Diameter
1/2 in
Shank Length
4 in
Fastener Length
4 in
Pin Dia.
0.5 in

Details

Item
Dowel Pin
Pin Item
Dowel Pin
System of Measurement
Inch
Basic Material
Steel
Fastener Finish
Plain
Material
Steel
Rockwell Hardness
C23
Finish
Plain
Standards
ASME B18.8.2
Manufacturer Location
Globally Sourced
Pack Size
Small Pack
Pin Type
Standard
Material Grade/Class
Ungraded
Single Shear Strength
25,500 lb
Product Type
Dowel Pin

Description

Dowel Pin,Steel,0.5 in dia,4 in L,PK5, Pin Type Standard, Material Steel, Material Grade/Class Ungraded, Finish Plain, Pin Diameter 1/2 in, Rockwell Hardness C23, Single Shear Strength 25,500 lb, Product Type Dowel Pin, Shank Length 4 in, System of Measurement Inch, Nominal Diameter 1/2 in, Standards ASME B18.8.2, Pack Size Small Pack, Manufacturer Location Globally Sourced, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.